Shop All Work Pants and Shorts
Dovetail Workwear
Anna Taskpant - Uniform Navy Canvas 8x28
Mfr # DWS20P4C-410-8x28
Zoro # G600439153
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 97% BCI cotton / 3% spandex
- Gender Women's
- Size 8
- Fabric Weight 10 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dovetail Workwear
- MFR # DWS20P4C-410-8x28
- Zoro # G600439153
- UPC # 810028090156
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Anna Taskpant |
Color | Uniform Navy |
Material | 97% BCI cotton / 3% spandex |
Gender | Women's |
Inseam | 28 |
Fabric Weight | 10 oz |
Pockets | 10 |
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Britt Utility - Black Thermal Denim 16x30 (DWF19P2W-001-16x30)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 8x34 (DWF18P1D-001-8x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- Dovetail Workwear Workwear