Shop All Work Pants and Shorts
Dovetail Workwear
Anna Taskpant - Uniform Navy Canvas 24x32
Mfr # DWS20P4C-410-24x32
Zoro # G600439092
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Uniform Navy
- Material 97% BCI cotton / 3% spandex
- Gender Women's
- Size 24
- Fabric Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWS20P4C-410-24x32
- Zoro # G600439092
- UPC # 810028090019
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 24 |
Details
Item | Women's Anna Taskpant |
Color | Uniform Navy |
Material | 97% BCI cotton / 3% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 10 oz |
Pockets | 10 |
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Small (MGTS-BL05-008)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101518 (101518)
- ACCUFORM WARNING CONE FLAG SET UNIT OF FBC610 (FBC610)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- DOVETAIL WORKWEAR Britt Utility - Black Thermal Denim 16x30 (DWF19P2W-001-16x30)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 2x28 (DWF18P1D-502-2x28)
- DOVETAIL WORKWEAR Day Construct - Dark Brown Canvas 2x34 (DWF18P3C-208-2x34)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- Dovetail Workwear Workwear