Shop All Work Pants and Shorts
Dovetail Workwear
Anna Taskpant - Khaki Canvas 12x28
Mfr # DWS21P4C-210-12x28
Zoro # G700439251
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 97% BCI cotton / 3% spandex
- Gender Women's
- Size 12
- Fabric Weight 10 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWS21P4C-210-12x28
- Zoro # G700439251
- UPC # 840130509857
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Anna Taskpant |
Color | Khaki |
Material | 97% BCI cotton / 3% spandex |
Gender | Women's |
Inseam | 28 |
Fabric Weight | 10 oz |
Pockets | 10 |
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg—a bit more draped, a bit more lived-in—this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 8x34 (DWF18P1D-001-8x34)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- Dovetail Workwear Workwear and Protective Clothing