Shop All Ovens and Ranges
Doughxpress
TXW-2025 Tortilla Flat Grill 20in x 25in - 220V 3500W
Mfr # 325TXW2025Z
Zoro # G810828525
product price: $2,929.99
/ea
Free Shipping & Returns
$2,929.99
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
- Brand Doughxpress
- MFR # 325TXW2025Z
- Zoro # G810828525
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Entice your customers with the sight and smell of fresh hot tortillas with the 20in x 25in DoughXpress TXW-2025 tortilla flat grill! When used in conjunction with a tortilla press you'll produce loads of mouth-watering tortillas that will bring business back again and again.This 20in x 25in flat tortilla grill warmer features a single calrod heating element for even temperature control and no cold spots; the heat range is adjustable from 200 to 410 degrees Fahrenheit. An On/Off indicator light and adjustable leveling legs ensure ease of use.Requires a 220V electrical connection.Overall Dimensions:Width: 20inDepth: 25 11/16inHeight: 6 1/4in
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
- HOBART Door Catch Assembly (347545-00001)
- DESCO Basket Handles (O-898989)
- WOOD STONE Buffer Board (7000-1763-1)
- WINHOLT EQUIPMENT On-Off Rocker Switch 4 Prong (H-106-2B)
- COOKING PERFORMANCE GROUP GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V (351GUCPG36M)
- WELLS MANUFACTURING 4 Burners Gas Countertop Charbroiler, 18-1/8" x 26" x 30-1/2" (HDCB2430)
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S (PCR-1S)
- CADCO Convection Oven (XAFT-03HS-GD)
- FURRION Cooktop Stainless Steel 21716 Width x 4316 Height x 2118 Depth (FGHWCLDA-SS)
- COOKING PERFORMANCE GROUP WOKR13L Liquid Propane Wok Range with 13in Ring - 95000 BTU (351WOKR13L)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- Doughxpress Ovens and Ranges