Shop All Ovens and Ranges
Doughxpress
TXW-1620 Tortilla Flat Grill 16in x 20in - 120V 1750W
Mfr # 325TXW1620A
Zoro # G210828484
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
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
- Brand Doughxpress
- MFR # 325TXW1620A
- Zoro # G210828484
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Entice your customers with the sight and smell of fresh hot tortillas with the 16in x 20in DoughXpress TXW-1620 tortilla flat grill! When used in conjunction with a tortilla press you'll produce loads of mouth-watering tortillas that will bring business back again and again.This 16in x 20in flat tortilla grill warmer features a single calrod heating element for even temperature control and no cold spots; the heat range is adjustable from 200 to 410 degrees Fahrenheit. An On/Off indicator light and adjustable leveling legs ensure ease of use.Overall Dimensions:Width: 17inDepth: 21 7/16inHeight: 6 3/16in
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
- RED VINES Red Vines Black Licorice Jumbo Twists 8 oz., PK12 (231)
- DUKE Pilot Light Amber 125V Amber (215550)
- COMPONENT HARDWARE Recess Mount Led Light (LED-L87-1030W)
- VULCAN HART Burner Valve (800666-10)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- NUTRICHEF Rotisserie Oven (PKRT97)
- PROCOM Dual Fuel Ventless Gas Stove 3-Sided - 23,000 Btu, T-Stat Control (PCNSD25TA)
- SUMMIT APPLIANCE DIV. Summit-Gas Wall Oven, Electronic Ignition, Digital Clock/Timer, Oven Window, Black (TTM7212KW)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- PREMIUM LEVELLA Deluxe Double Electric Burner (PEB235)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- Doughxpress Ovens and Ranges