Shop All Concession Equipment
Doughxpress
TXM-W 16in x 20in Manual Dual-Heat White Heavy-Duty Tortilla Dough Press - 240V 2800W
Mfr # 325TXMW
Zoro # G010828448
product price: $10,148.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$10,148.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doughxpress
- MFR # 325TXMW
- Zoro # G010828448
- Country of Origin Unknown
- Category Concession Equipment
Description
Press flatten or bake tortillas in just seconds with the DoughXpress TXM-W commercial manual dual-heat white heavy-duty dough press. This heavy-duty press is an easy affordable way to boost production time and improve finished products. Integrated dual-heated platens allow for pressing thinner products aid in dough flow while keeping it from shrinking and permit the dough to be pressed straight from the refrigerator. Plus this press can be used with dual-heat upper heat only or no heat allowing for a wider variety of doughs to be pressed.This dough press is easy to use and includes all the features for success. Its variable thickness control makes it possible to achieve virtually any desired thickness and ensures consistent thickness throughout the dough and anyone can use the innovative 16in x 20in platen to produce variable crust sizes up to 16in without prior training. This unit can produce 4 4in tortillas 3 6in tortillas or 2 8in tortillas at once. A digital temperature control is included to display the current readings and a digital timer indicates when the dough is finished.For added convenience the platens are constructed with aluminum to prevent the dough from sticking and the main body is built with stainless steel for maximum durability. Plus this unit boasts a swing-out lower platen and a cam over-lock linkage so you have open access to the lower platen without any barriers and the upper platen stays in pressing position. This unit requires a 220V electrical connection for operation and produces an output of 2800W.Overall Dimensions:Width: 25 7/8inDepth: 24 7/8inHeight: 35 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- CAMBRO Multi Pack Colorware Tumbler 8 oz. Clear (EA800PSW12152)
- CARLISLE FOODSERVICE Tumbler, Stackable, 16 oz., Blue, PK72 (521654)
- FROSTOP Premium Grape Soda 32 oz (83516)
- CROWN VERITY Hot Dog Steamer (CV-3WHS)
- KOOLMORE 27" Stainless Steel Worktop Commercial Refrigerator with 3 1/2 Backsplash - 6.3 cu.ft, (RWT-1D-6C)
- KOOLMORE 47" Deli Case and Meat Display Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD18C-SS)
- ROSSETO SERVING SOLUTIONS 100 Single Container Bakery Display Case- Clear (BAK1203)
- SAN JAMAR Trim Ring Med-Lg For - Part# Sjx24Tr (SJX24TR)
- STARFRIT Set of 2 Ceramic Modular Fondue Serving Dishes (092507-006-0000)
- GREAT NORTHERN POPCORN Great Northern Polar Blast Acrylic Snow Cone Machine Snowcone Slush Maker (799788SNN)
- Doughxpress Concession Equipment