Shop All Concession Equipment
Doughxpress
TXA 16in x 20in Dual-Heat Air Automatic Heavy-Duty Tortilla Dough Press - 240V 2800W
Mfr # 325TXA
Zoro # G410828482
product price: $13,866.99
/ea
Free Shipping & Returns
$13,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doughxpress
- MFR # 325TXA
- Zoro # G410828482
- Country of Origin Unknown
- Category Concession Equipment
Description
Press flatten or bake tortillas in just seconds with the DoughXpress TXA air-auto dual-heat tortilla press. This heavy-duty semi-automatic press is an affordable way to boost production and improve the finished product. Integrated dual-heated platens allow for pressing thinner products aid in dough flow while keeping it from shrinking and permit the dough to be pressed straight from the refrigerator.This dough press is easy to use and includes all the features for success. Its variable thickness control makes it possible to achieve virtually any desired thickness and ensures consistent thickness throughout the dough. Thanks to its simple design anyone can use the innovative 16in x 20in platen to produce variable crust sizes up to 16in without prior training. This unit can produce 4 4in tortillas 3 6in tortillas or 2 8in tortillas at once. A digital temperature control is included to display the current readings and a digital timer indicates when the dough is finished. These programmable controls also allow you to save press times temperatures and press lengths.For added convenience the platens are constructed with aluminum to prevent the dough from sticking and the body is powder-coated for easy cleaning. Plus this unit boasts a swing-out lower platen so you have open access to the platens without any barriers when not pressing dough. This unit requires an air compressor a 220V electrical connection for operation and produces an output of 2800W.Overall Dimensions:Width: 27 5/16inDepth: 26 1/4inHeight: 26 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AYR KING Spring Loading Drive Couple Wi (B206)
- MALT O MEAL Malt O Meal Cinnamon Toasters Cereal 1 oz., PK96 (03915)
- WHIRLPOOL Drip Bowl (W10278125)
- BUNN Iced Tea Filter, 13-3/4x1-1/4, PK500 (20138)
- SERVER Kit, Pump Repair, F/ 217-1126 For Products - Part# Ser82965 (SER82965)
- CUSIMAX Food Dehydrator , Electric Dryer Dehydrator with Digital Timer & Temperature Control (CMDH-805R)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- CRETORS Neutral Glaze Mix, 28 oz., PK12 (9801)
- PARAGON INTERNATIONAL Paragon The Cooler Sno-Cone Machine, 500 Lbs Ice Per Hour (6133410)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- Doughxpress Concession Equipment