Doughxpress

D-TXM-2-18-WH 18in Dual-Heat Manual Heavy Duty Pizza / Tortilla Press - 240V 3100W


product price: $9,275.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nothing quite matches the taste of housemade tortillas and with this 18in manual tortilla press you can deliver those fresh handmade tortillas straight to your customers along with their favorite menu items. It boasts a host of features to give you consistent dependable results every time! Heated 18in Platens : This unit's dual platens are heated which allows you to press thinner products. The heat also aids dough flow while keeping it from shrinking back and permits the dough to be pressed in as little as 1 3 seconds even straight from the refrigeration unit. The wide 18in diameter allows you to do multiple small dough balls or one large one. Variable Thickness Control : This press comes with a wide range of thickness settings allowing you to set it from ultrathin to 7/8in thick. Cam OverLock : For added safety the cam overlock linkage keeps the upper platen in a pressing position until an operator lifts the handle SwingOut Bottom Platen : The bottom platen swings out for easy loading and unloading. Simply pull it out load your dough balls put it back into the pressing position and when you are done pressing swing the platen back out to unload the tortillas. Easy to Use : In addition to its intuitive design this press also features a digital temperature control to display the current reading and an illuminated on/off switch. A heat indicating light notifies users when the set temperature is reached and the press is ready for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.