Shop All Computer Monitors
Doublesight
Video Monitor, LED, 30 in., 1600p
Mfr # DS-309W
Zoro # G3895328
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 30"
- Display Type LED
- HDMI Inputs Yes
- Height 21"
- Width 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-309W
- Zoro # G3895328
- UPC # 816220001372
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 30" |
Height | 21" |
Width | 27-1/2" |
Depth | 7" |
Details
Display Type | LED |
HDMI Inputs | Yes |
Speakers | 2 |
Screen Refresh Rate | 60 Hz |
Audio Outputs | 1 |
PC Inputs | 0 |
Includes | Stand Base, Dual Link DVI Cable, VGA Cable, Power Cable, Audio Cable, AC Adapter, Manual CD |
Media Card Slot | No |
Item | Video Monitor |
Remote Control Type | Not Included |
Energy Star Compliant | No |
Composite Inputs | No |
S-Video Inputs | No |
Contrast Ratio | 1000:1 |
Component Video Inputs | No |
Vertical Resolution | 1600p |
USB Slot | No |
Brightness | 370 cd/m2 |
Coaxial Cable Inputs | 0 |
Description
DS-309W 30 inch Widescreen 1,000:1 7ms VGA/DVI/HDMI/DisplayPort CCFL LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- ILC Replacement For DAYTONA, COMP6SAFT (COMP-6-SAFT)
- ILC Replacement For TROJAN J250G, 4PK (J250G-4-PACK)
- ILC Replacement For FULLRIVER, DC26012 (DC260-12)
- SIGNIFY Full HD B-Line LCD Monitor, 21.5" Widescreen, TFT Panel, 1920 Pixels x 1080 Pixels (221B8LJEB)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- DELL 24 Inch Monitor (DELL-E2423H)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- PHILIPS MONITORS 27" Lcd Ips Usb C Monitor (276B1)
- Doublesight Computer Monitors