Shop All TV Mounts & Stands
Doublesight
Video Monitor, LCD, 7 in., 480p
Mfr # DS-70U
Zoro # G3895407
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 3/4 in
- Width 7 in
- Coaxial Cable Inputs 0
- Audio Outputs 0
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-70U
- Zoro # G3895407
- UPC # 816220000757
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Height | 4 3/4 in |
Width | 7 in |
Depth | 1 in |
Screen Size | 7 in |
Overall Depth | 4 3/4 in |
Overall Width | 7 1/4 in |
Overall Height | 8 1/8 in |
Manufacturers Warranty Length | 3 yr |
Diagonal Screen Size | 7 in |
Description
Video Monitor, Brightness 375 cd/sq m, Contrast Ratio 350:1, Diagonal Screen Size 7 in, Display Screen Type LCD, Features Use USB Cable for both Power and Video, Includes Monitor Stand, Stand Knob, USB Cable, Input Type USB, Total Number of Inputs 1, Maximum Screen Pixel Resolution 800 x 480, Overall Depth 4 3/4 in, Overall Height 8 1/8 in, Overall Width 7 1/4 in, Product Type Portable Video Monitor, Screen Refresh Rate 60 Hz, Resolution 480p, VESA Pattern 75x75
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Transcontinental Batterie Sl1275t1 Battery (SL1275T1 BATTERY TRANSCONTINENTAL BATTERIE)
- ILC Replacement for Ezgo / Cushman / Textron TXT Golf Cart Electric Golf Cart Battery (TXT GOLF CART ELECTRIC GOLF CART BATTERY EZGO / C)
- BATTERY CLERK AJC® GS Portalac PX12072-F2 12V 7Ah Alarm Battery (PORTALAC-PX12072-F2)
- ANTAIRA Compact 5-Port Industrial Unmangaed Ethernet Switch, w/5-10/100TX (LNX-C500)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- MOUNT-IT Full Motion Monitor Wall Mount for 19"-40" Screens (MI-2041L)
- MOUNT-IT Universal IPAD Tablet Tabletop Stand (MI-3771B)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- Doublesight TV Mounts & Stands