Shop All Closed Circuit TV System Accessories
Doublesight
Video Monitor, LCD, 10 in., 600p
Mfr # DS-10UT
Zoro # G3895389
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Screen Size 10 in
- Overall Height 8 3/4 in
- Input Type USB
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-10UT
- Zoro # G3895389
- UPC # 816220001464
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 10 in |
Overall Height | 8 3/4 in |
Width | 9 3/4 in |
Depth | 3/4 in |
Height | 6 in |
Overall Width | 9 3/4 in |
Screen Size Class | 10" |
Viewable Screen Size | 10" |
Diagonal Screen Size | 10 in |
Overall Depth | 4 3/4 in |
Description
Video Monitor, Brightness 200 cd/sq m, Contrast Ratio 500:1, Diagonal Screen Size 10 in, Display Screen Type LCD, Features Supports Multi Monitor Mode, Includes Monitor Stand, Stand Knob, USB Cable, Input Type USB, Total Number of Inputs 1, Maximum Screen Pixel Resolution 1,024 x 600, Overall Depth 4 3/4 in, Overall Height 8 3/4 in, Overall Width 9 3/4 in, Product Type Portable Video Monitor, Screen Refresh Rate 60 Hz, Resolution 540p, VESA Pattern 75x75
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 55" TV Screen (55 LCD Guardian)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- TEST PRODUCTS INTL Universal SMA Adapter Kit (TPI-4027)
- DOUBLESIGHT Video Monitor, LCD, 10 in., 600p (DS-10U)
- RODANN ELECTRONICS Rodann Electronics CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft. (CXRX1000A)
- ACCESSORIES Power Cord Splitter, 2.1mm Plug, 1 to 4 (CC6100-04)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- RITTAL Dual PDU Button Mount Bracket, PK2 (9971067)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- Doublesight Closed Circuit TV System Accessories