Shop All Closed Circuit TV System Accessories
Doublesight
Video Monitor, LCD, 10 in., 600p
Mfr # DS-10U
Zoro # G3895398
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Screen Size 10 in
- Input Type USB
- Overall Height 8 3/4 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-10U
- Zoro # G3895398
- UPC # 816220001457
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 10 in |
Overall Height | 8 3/4 in |
Width | 9 3/4 in |
Depth | 3/4 in |
Height | 6 in |
Overall Width | 9 3/4 in |
Screen Size Class | 10" |
Viewable Screen Size | 10" |
Overall Depth | 4 3/4 in |
Diagonal Screen Size | 10 in |
Description
Video Monitor, Brightness 200 cd/sq m, Contrast Ratio 500:1, Diagonal Screen Size 10 in, Display Screen Type LCD, Features Supports Multi Monitor Mode, Includes Monitor Stand, Stand Knob, USB Cable, Input Type USB, Total Number of Inputs 1, Maximum Screen Pixel Resolution 1,024 x 600, Overall Depth 4 3/4 in, Overall Height 8 3/4 in, Overall Width 9 3/4 in, Product Type Portable Video Monitor, Screen Refresh Rate 60 Hz, Resolution 540p, VESA Pattern 75x75
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK4 (DL123AB4PK)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- BLACK BOX At 16-Port 10/100/1000 Poe Injector (LPJ016A-T-R2)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- SKYHAWK Seagate Surveillance AI 8TB (C-HDD8000-VE)
- SPECO TECHNOLOGIES BNC Video Cable, 3 Ft. (BB3)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- Doublesight Closed Circuit TV System Accessories