Shop All TV Mounts & Stands
Doublesight
Triple Monitor Stand, Steel, 42 in. W
Mfr # DS-23T
Zoro # G3895230
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- Swivel Angle (Deg.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doublesight
- MFR # DS-23T
- Zoro # G3895230
- UPC # 816220000719
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 13-1/2 |
Overall Width (In.) | 42 |
Overall Depth (In.) | 9 |
Details
Item | Triple Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
Swivel Angle (Deg.) | 180 |
For Use With | 48TC81, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74 |
Finish | Powder Coated |
Load Capacity (Lb.) | 90 |
Mounting | Desktop |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Includes | (3) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties |
Standards | RoHS, CE, TAA |
Description
Triple Monitor Stand, Adjustable, For Use With 48TC81, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74, Load Capacity (Lb.) 90, Tilting Angle (Deg.) +/-15, Swivel Angle (Deg.) 180, Overall Height (In.) 13-1/2, Overall Width (In.) 42, Overall Depth (In.) 9, Mounting Desktop, Color Black, Finish Powder Coated, Features Adjustable Height, Tilt, Pivot, VESA Compatible, Construction Steel, Standards RoHS, CE, TAA, Includes (3) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU ATH 626)
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- NITE IZE Plus Dash Kit (STOMSDK-01-R8)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- MOUNT-IT Floating Wall Shelves Bracket (DUAL) (MI-892)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- MANHATTAN COMFORT TV Stand, Mid Century, Black, 62.99" (201AMC8)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- KOCH INDUSTRIES Lift Arm Pin, Cato Univ 5/8xadj (4023013)
- Doublesight TV Mounts & Stands