Shop All TV Mounts & Stands
Doublesight
Single Monitor Stand, Adjustable Height, 30 lb. Capacity
Mfr # DS-130STA
Zoro # G3895319
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- For Use With 48TC72, UML-323-90, TVM-3200, M19VLED, UML-273-90, UML-192-90, UML-223-90, TH55LFV50U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-130STA
- Zoro # G3895319
- UPC # 816220000665
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 9-1/4 |
Overall Height (In.) | 17-1/4 |
Overall Width (In.) | 14 |
Details
Item | Single Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
For Use With | 48TC72, UML-323-90, TVM-3200, M19VLED, UML-273-90, UML-192-90, UML-223-90, TH55LFV50U |
Finish | Powder Coated |
Load Capacity (Lb.) | 30 |
Mounting | Stand |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Includes | Monitor Stand, VESA Bracket, Monitor Screws, Hook and Loop Cable Ties |
Standards | RoHS, CE, TAA |
Description
Single Monitor Stand, Adjustable, For Use With 48TC72, UML-323-90, TVM-3200, M19VLED, UML-273-90, UML-192-90, UML-223-90, TH55LFV50U, Load Capacity (Lb.) 30, Tilting Angle (Deg.) +/-15, Overall Height (In.) 17-1/4, Overall Width (In.) 14, Overall Depth (In.) 9-1/4, Mounting Stand, Color Black, Finish Powder Coated, Features Adjustable Height, Tilt, Pivot, VESA Compatible, Construction Steel, Standards RoHS, CE, TAA, Includes Monitor Stand, VESA Bracket, Monitor Screws, Hook and Loop Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- PROSKIT IPhone Repair Kit, 6pc (PK-9110)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DYNO DYNO: TV Mount -23-55' Dual Arm Vesa 400 (No Credit on open box items) (DYN-180100)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Drawers, Living Room, Bedroom, Metal, Grey (I 2821)
- DYNO DYNO: TV Mount - 23-55' Tilt Vesa 400x400 Upto 88Lbs (DYN-180104)
- Doublesight TV Mounts & Stands