Shop All Monitor Mounts & Brackets
Doublesight
Single Monitor Arm, Steel, 16-1/2 in. W
Mfr # DS-30PS
Zoro # G3895145
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Desktop
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- For Use With 48TC92, TME24, UML-323-90, UML-223-90, UML-273-90, TME22W, TVM-3200, TVM-2700M19VLED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-30PS
- Zoro # G3895145
- UPC # 816220000863
- Country of Origin Korea, Republic of
- Category Monitor Mounts & Brackets
Dimensions
Overall Width (In.) | 8 |
Overall Height (In.) | 12 |
Overall Depth (In.) | 18 |
Details
Mounting | Desktop |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
For Use With | 48TC92, TME24, UML-323-90, UML-223-90, UML-273-90, TME22W, TVM-3200, TVM-2700M19VLED |
Features | Full Motion Arm Adjusts for Height, Tilt, Pivot, 360 Degrees Swivel, Easy to Install Pole Mount, VESA Compatible for Monitors Up to 20 lbs. |
Type | Adjustable |
Load Capacity (Lb.) | 30 |
Swivel Angle (Deg.) | 360 |
Includes | Mounting Pole, VESA Bracket, Monitor Screws, Hook and Loop Cable Ties |
Item | Single Monitor Arm |
Finish | Powder Coated |
Max. Extension | 16-1/2" |
Standards | RoHS, CE, TAA |
Description
DS-30PS Single Monitor Flex Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter (7149)
- ILC Replacement for R&D Batteries Cr2430fh Battery (CR2430FH BATTERY R&D BATTERIES)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- VICTOR TECHNOLOGY Laptop Stand, Black, 15-3/4in H x 13in L (DC230B)
- CTA DIGITAL Universal Dual Security Kiosk Stand, Blk (PAD-UATPB)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- Doublesight Monitor Mounts & Brackets