Shop All TV Mounts & Stands
Doublesight
Quad Monitor Stand, Adjustable Height, Tilt, 120 lb. Capacity
Mfr # DS-424STA
Zoro # G3895267
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- Swivel Angle (Deg.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-424STA
- Zoro # G3895267
- UPC # 816220000696
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 28-1/2 |
Overall Depth (In.) | 9 |
Overall Width (In.) | 31 |
Details
Item | Quad Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
Swivel Angle (Deg.) | 180 |
For Use With | 48TC78, TME24, TME22W, UML-223-90, TME22W, UML-192-90, UML-223-90 |
Finish | Powder Coated |
Load Capacity (Lb.) | 120 |
Mounting | Stand |
Standards | RoHS, CE, TAA |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Includes | Monitor Stand, (4) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties |
Description
Quad Monitor Stand, Adjustable, For Use With 48TC78, TME24, TME22W, UML-223-90, TME22W, UML-192-90, UML-223-90, Load Capacity (Lb.) 120, Tilting Angle (Deg.) +/-15, Swivel Angle (Deg.) 180, Overall Height (In.) 28-1/2, Overall Width (In.) 31, Overall Depth (In.) 9, Mounting Stand, Color Black, Finish Powder Coated, Features Adjustable Height, Tilt, Pivot, VESA Compatible, Construction Steel, Standards RoHS, CE, TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W367-PL14SW-A)
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna (PRO501TK)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- CRIMSON Crimson EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv (EA46)
- ACCESSORIES UNLIMITED Accessories unlimited AUTGS 25-1300 MHz On Glass Scanner Antenna (AUTGS)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- Doublesight TV Mounts & Stands