Shop All TV Mounts & Stands
Doublesight
Monitor Stand, Fixed, 5 in. H, 5 in. W
Mfr # DS-GRMT
Zoro # G3895206
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- For Use With 48TC84, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-GRMT
- Zoro # G3895206
- UPC # 816220000740
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 5 |
Overall Width (In.) | 5 |
Overall Height (In.) | 5 |
Details
Item | Monitor Stand |
Type | Fixed |
Color | Black |
Construction | Steel |
For Use With | 48TC84, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74 |
Finish | Powder Coated |
Load Capacity (Lb.) | 90 |
Features | Converts A Flex Stand to A Grommet Style Model |
Standards | RoHS, CE, TAA |
Includes | Desk Grommet Mount, Bolts, Nuts, QIG |
Description
Monitor Stand, Fixed, For Use With 48TC84, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74, Load Capacity (Lb.) 90, Overall Height (In.) 5, Overall Width (In.) 5, Overall Depth (In.) 5, Color Black, Finish Powder Coated, Features Converts A Flex Stand to A Grommet Style Model, Construction Steel, Standards RoHS, CE, TAA, Includes Desk Grommet Mount, Bolts, Nuts, QIG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- ILC Replacement for Anders & Kern Vlt-x400lp Lamp & Housing replacement light bulb lamp (VLT-X400LP LAMP & HOUSING ANDERS & KERN)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2602)
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7802)
- Doublesight TV Mounts & Stands