Shop All TV Mounts & Stands
Doublesight
Monitor Stand, Fixed, 3 in. H, 2 in. W
Mfr # DS-EXT3
Zoro # G3895197
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- For Use With 48TC85, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-EXT3
- Zoro # G3895197
- UPC # 816220000801
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 3 |
Overall Width (In.) | 2 |
Overall Depth (In.) | 2 |
Details
Item | Monitor Stand |
Type | Fixed |
Color | Black |
Construction | Steel |
For Use With | 48TC85, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74 |
Finish | Powder Coated |
Load Capacity (Lb.) | 90 |
Features | Adds 3" of Height to Flex Stands |
Standards | RoHS, CE, TAA |
Includes | Height Extension |
Description
Monitor Stand, Fixed, For Use With 48TC85, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74, Load Capacity (Lb.) 90, Overall Height (In.) 3, Overall Width (In.) 2, Overall Depth (In.) 2, Color Black, Finish Powder Coated, Features Adds 3 In. of Height to Flex Stands, Construction Steel, Standards RoHS, CE, TAA, Includes Height Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- ILC Replacement for Smartboard Ux80 Lamp & Housing (UX80 LAMP & HOUSING SMARTBOARD)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- CMPLE CMPLE 624-N Wall Plate- Recessed Easy Mount Low Voltage Cable; Slim Fit- Lite Almond (624-N)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-33114B)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 60" to 100" Screen (DWM60100XX)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (SCM2)
- Doublesight TV Mounts & Stands