Shop All TV Mounts & Stands
This Product is Discontinued
Doublesight
Mobile TV Cart, 81-1/2"H (Discontinued)
Mfr # DS-5070CT
Zoro # G3895020
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Mobile
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 20
- Swivel Angle (Deg.) 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doublesight
- MFR # DS-5070CT
- Zoro # G3895020
- UPC # 816220001563
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 81-1/2 |
Overall Depth (In.) | 33 |
Overall Width (In.) | 31 |
Details
Item | Mobile TV Cart |
Type | Mobile |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | 20 |
Swivel Angle (Deg.) | 360 |
For Use With | 48TD09, UN65J6200AF, J42LV840, J42LV840, 65LY340C, UN50J5500AF, J40BE926, J42CE821LC-70LE660U |
Finish | Powder Coated |
Load Capacity (Lb.) | 132 |
Mounting | Free Standing |
Features | (2) Piece Welded Construction, Adjustable Tray, Casters, For Large Flat Panels |
Standards | RoHS, CE |
Includes | Base Unit, Upright Unit, (2) TV Brackets,Shelf, (4) Casters, Monitor Screws |
Description
Mobile TV Cart, Color Black, Finish Powder Coated, Features (2) Piece Welded Construction, Adjustable Tray, Casters, For Large Flat Panels, Includes Base Unit, Upright Unit, (2) TV Brackets,Shelf, (4) Casters, Monitor Screws, Standards RoHS, CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.