Shop All Keyboard and Mouse Trays & Covers
This Product is Discontinued
Doublesight
Keyboard Tray, Gray, 32" H, 36" L, 25-1/2" W (Discontinued)
Mfr # DS-ERGO-100WM
Zoro # G5488029
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Track
- Length 36 in
- Width 25 1/2 in
- Height 32 in
- Arm Type Lift and Locking Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-ERGO-100WM
- Zoro # G5488029
- UPC # 816220002164
- Country of Origin Unknown
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 36 in |
Width | 25 1/2 in |
Height | 32 in |
Track Length | 9 3/16 in |
Details
Item | Keyboard Tray |
Mounting Type | Track |
Arm Type | Lift and Locking Mechanism |
Swivel Angle | 180 Degrees |
Color | Gray |
Standards | RoHS, CE |
Material | Aluminum |
Includes | Mounting Hardware |
Features | Adjustable, Ergonomic, Easy to install |
For Use With | All Standard Desktops |
Description
Keyboard Tray, Color Gray, Material Aluminum, For Use With All Standard Desktops, Track Length 9 3/16 in, Standards RoHS, CE, Swivel Angle 180 Degrees , Features Adjustable, Ergonomic, Easy to install, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.