Shop All TV Mounts & Stands
Doublesight
Dual Monitor w/ Stand, LCD, HDMI, 1920x1080
Mfr # DS-2400
Zoro # G510040067
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 1/2 in
- VESA Pattern 100x100
- Includes (2) 24 in LCD Monitors, (2) HDMI Cable, (2) Power Adaptor, (2) Power Cord, Dual Monitor Stand
- Features 3-Sided Bezel-Less Screen
- Overall Depth 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doublesight
- MFR # DS-2400
- Zoro # G510040067
- UPC # 816220002287
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height | 21 1/2 in |
Overall Depth | 9 1/2 in |
Overall Width | 42 1/2 in |
Diagonal Screen Size | 24 in |
Details
Item | Dual Monitor with Monitor Stand |
VESA Pattern | 100x100 |
Includes | (2) 24 in LCD Monitors, (2) HDMI Cable, (2) Power Adaptor, (2) Power Cord, Dual Monitor Stand |
Features | 3-Sided Bezel-Less Screen |
Input Type | HDMI |
Brightness | 250 cd/sq m |
Resolution | 1080p |
Audio Output Type | HDMI |
Product Type | Video Monitor |
Maximum Screen Pixel Resolution | 1,920 x 1,080 |
Screen Refresh Rate | 60 Hz |
Contrast Ratio | 4,000:1 |
Total Number of Inputs | 2 |
Display Screen Type | LCD |
Number of HDMI Inputs | 2 |
Description
Dual Monitor with Monitor Stand, Brightness 250 cd/sq m, Contrast Ratio 4,000:1, Diagonal Screen Size 24 in, Display Screen Type LCD, Features 3-Sided Bezel-Less Screen, Includes (2) 24 in LCD Monitors, (2) HDMI Cable, (2) Power Adaptor, (2) Power Cord, Dual Monitor Stand, Input Type HDMI, Total Number of Inputs 2, Maximum Screen Pixel Resolution 1,920 x 1,080, Overall Depth 9 1/2 in, Overall Height 21 1/2 in, Overall Width 42 1/2 in, Product Type Video Monitor, Screen Refresh Rate 60 Hz
Restrictions
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replaces GNB7A GTX7A Motorcycle Scooter Battery (YTX7A-BS82)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- DURACELL Silver Oxide 303/357/76 1.5 V 0.18 Ah Electronic/Watch Battery , 3PK (D303/357B3P08)
- TP-LINK USB 3.0 to Gigabit Adapter (UE306)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- GLOBAL EQUIPMENT Interion Hanging Shelf For 60"W Panel - Black (773229)
- CHIEF MANUFACTURING Micro-Adjust Tilt Port Wall Mount;Med (MTMP1U)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- ALATERRE FURNITURE Classic Mission Style TV Stand, Cherry, 42" W (AMIA1060)
- TRIPP LITE Full Motion Wall Mount, 17" to 47" Screen, Black (DWM1742MA)
- Doublesight TV Mounts & Stands