Shop All TV Mounts & Stands
Doublesight
Desk Clamp, Fixed, 4-1/4 in. H, 3 in. W
Mfr # DS-CLMP2
Zoro # G3895215
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- For Use With 48TC83, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-CLMP2
- Zoro # G3895215
- UPC # 816220000733
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 3 |
Overall Depth (In.) | 3-1/2 |
Overall Height (In.) | 4-1/4 |
Details
Item | Desk Clamp |
Type | Fixed |
Color | Black |
Construction | Steel |
For Use With | 48TC83, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74 |
Finish | Powder Coated |
Load Capacity (Lb.) | 90 |
Standards | RoHS, CE, TAA |
Features | Converts A Flex Stand to A Clamp On Model |
Description
Desk Clamp, Fixed, For Use With 48TC83, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74, Load Capacity (Lb.) 90, Overall Height (In.) 4-1/4, Overall Width (In.) 3, Overall Depth (In.) 3-1/2, Color Black, Finish Powder Coated, Features Converts A Flex Stand to A Clamp On Model, Construction Steel, Standards RoHS, CE, TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach (FEL9179301)
- MOUNT-IT Monitor Wall Mount 13-32" Screens (MI-404)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- VIDEO MOUNT PRODUCTS Mount Adaptor, Ceiling, 50 lb. Load Cap. (PMLP)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- GLOBAL EQUIPMENT Global Industrial„¢ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black (SGW-A680G)
- RCA Flat Panel Tilt TV Wall Mount Bracket, 80 lb. Capacity (JM2000)
- Doublesight TV Mounts & Stands