Shop All TV Mounts & Stands
Doublesight
Desk Clamp, Fixed, 4-1/4 in. H, 3-1/4 in. W
Mfr # DS-CLMP1
Zoro # G3895221
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- For Use With 48TC82, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-CLMP1
- Zoro # G3895221
- UPC # 816220000726
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 4-1/4 |
Overall Depth (In.) | 3-1/4 |
Overall Width (In.) | 3-1/4 |
Details
Item | Desk Clamp |
Type | Fixed |
Color | Black |
Construction | Steel |
For Use With | 48TC82, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74 |
Finish | Powder Coated |
Load Capacity (Lb.) | 90 |
Standards | RoHS, CE, TAA |
Features | Converts A Flex Stand to A Clamp On Model |
Description
Desk Clamp, Fixed, For Use With 48TC82, 48TC75, 48TC76, 48TC77, 48TC78, 48TC79, 48TC72, 48TC74, Load Capacity (Lb.) 90, Overall Height (In.) 4-1/4, Overall Width (In.) 3-1/4, Overall Depth (In.) 3-1/4, Color Black, Finish Powder Coated, Features Converts A Flex Stand to A Clamp On Model, Construction Steel, Standards RoHS, CE, TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- FELLOWES Ultra Thin Mouse Pad, Microban, Grey (5908201)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- NEC SL2100 SL2100 Desi Sheets-24B Tel Pkg 25 (Q24-FR000000127820)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- MOUNT-IT Desktop Standing Desk Converter (MI-7926)
- MOUNT-IT Universal Projector Ceiling Mount (MI-606L)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 55" TV Screen (55 LCD Guardian)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- Doublesight TV Mounts & Stands