Shop All TV Mounts & Stands
Doublesight
Adjustable Triple Monitor Stand, 90 lb. Capacity
Mfr # DS-322STA
Zoro # G3895276
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- Swivel Angle (Deg.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-322STA
- Zoro # G3895276
- UPC # 816220001044
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 42 |
Overall Depth (In.) | 9 |
Overall Height (In.) | 13-1/2 |
Details
Item | Triple Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
Swivel Angle (Deg.) | 180 |
For Use With | 48TC77, TME22W, M19LED, UML-223-90, TME22W, TME22W, UML-192-90, UML-223-90 |
Finish | Powder Coated |
Load Capacity (Lb.) | 90 |
Mounting | Stand |
Includes | Monitor Stand, (3) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties |
Standards | RoHS, CE, TAA |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Description
Triple Monitor Stand, Adjustable, For Use With 48TC77, TME22W, M19LED, UML-223-90, TME22W, TME22W, UML-192-90, UML-223-90, Load Capacity (Lb.) 90, Tilting Angle (Deg.) +/-15, Swivel Angle (Deg.) 180, Overall Height (In.) 13-1/2, Overall Width (In.) 42, Overall Depth (In.) 9, Mounting Stand, Color Black, Finish Powder Coated, Features Adjustable Height, Tilt, Pivot, VESA Compatible, Construction Steel, Standards RoHS, CE, TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12GELMP2559)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- ILC Replacement for Koehler 9b-1962-1 Battery (9B-1962-1 BATTERY KOEHLER)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- PEERLESS TV Wall Mount, For Televisions (HPF650)
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- Doublesight TV Mounts & Stands