Shop All TV Mounts & Stands
Doublesight
Adjustable Dual Monitor Stand, 60 lb. Capacity
Mfr # DS-230STA
Zoro # G3895285
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- Swivel Angle (Deg.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-230STA
- Zoro # G3895285
- UPC # 816220001099
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 15-1/2 |
Overall Width (In.) | 36 |
Overall Depth (In.) | 9 |
Details
Item | Dual Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
Swivel Angle (Deg.) | 180 |
For Use With | 48TC76, UML-323-90, TVM-2700, TVM-3200, UML-273-90, TLM-2601PVM-W, TH55LFV50U |
Finish | Powder Coated |
Load Capacity (Lb.) | 60 |
Mounting | Stand |
Standards | RoHS, CE, TAA |
Includes | Monitor Stand, (2) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Description
Here are some important details for Doublesight Dual Monitor Stand. Color: Black, Type: Adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- ILC Replacement for R&D Batteries 6065 Battery (6065 BATTERY R&D BATTERIES)
- IMICRO Desktop Microphone (SP-IMMICVC)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DYNO DYNO: TV Mount-NB P6 / 40'-70' Cantilever TV Mount Vesa UpTo 400X600 (Extend Up to 19' Arm) (DYN-180210)
- CONVENIENCE CONCEPTS Designs2Go TV & Monitor Riser, Barnwood - Small (121041BDW)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Drawers, Living Room, Bedroom, Metal, Grey (I 2821)
- Doublesight TV Mounts & Stands