Shop All TV Mounts & Stands
Doublesight
Adjustable Dual Monitor Stand, 60 lb. Capacity
Mfr # DS-224STA
Zoro # G3895291
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-15
- Swivel Angle (Deg.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-224STA
- Zoro # G3895291
- UPC # 816220000672
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 13-1/2 |
Overall Width (In.) | 31 |
Overall Depth (In.) | 9 |
Details
Item | Dual Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +/-15 |
Swivel Angle (Deg.) | 180 |
For Use With | 48TC75, TME24, TME22W, UML-223-90, M215LED |
Finish | Powder Coated |
Load Capacity (Lb.) | 60 |
Mounting | Stand |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Includes | Monitor Stand, (2) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties |
Standards | RoHS, CE, TAA |
Description
Take a look at the features for Doublesight Dual Monitor Stand. Color: Black, Type: Adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- ILC Replacement for Battery Np2-12 (NP2-12 BATTERY)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack (ALAAA24PP)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (I 2591)
- MOUNT-IT TV Hardware Kit MI-TVHWKIT (MI-TVHWKIT)
- MOUNT-IT VESA Adapter Monitor Mount for 27" (MI-780)
- Doublesight TV Mounts & Stands