Shop All TV Mounts & Stands
Doublesight
Adjustable Dual Monitor Stand, 60 lb. Capacity
Mfr # DS-219STB
Zoro # G3895300
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Max. Extension +/-3"
- Tilting Angle (Deg.) +/-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doublesight
- MFR # DS-219STB
- Zoro # G3895300
- UPC # 816220000795
- Country of Origin Korea, Republic of
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 9-1/4 |
Overall Height (In.) | 15 |
Overall Width (In.) | 22 |
Details
Item | Dual Monitor Stand |
Type | Adjustable |
Color | Black |
Construction | Steel |
Max. Extension | +/-3" |
Tilting Angle (Deg.) | +/-15 |
Swivel Angle (Deg.) | 180 |
For Use With | 48TC74, TME19W, M19LED, UML-192-90, M19VLED, M215LED, P1910A, INM419 |
Finish | Powder Coated |
Load Capacity (Lb.) | 60 |
Mounting | Stand |
Standards | RoHS, CE, TAA |
Includes | Monitor Stand, (2) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties |
Pitch (Deg.) | 90 |
Features | Adjustable Height, Tilt, Pivot, VESA Compatible |
Description
Doublesight Dual Monitor Stand include characteristics like: Color: Black, Type: Adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- EXELL BATTERY Exell 27A, A27 1pk Blister Card Remote Battery (EB-27A-BP1)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- LUXOR Luxor Adjustable Height Rolling TV Stand For 32in-70in TVs, Black (FP1000)
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black (EXT4872)
- MANHATTAN COMFORT Cabrini TV Stand and Floating Wall TV Panel 1.8, Black (2-1541382253)
- Doublesight TV Mounts & Stands