Double Hh

Double HH 85333 .63 x 3 in. Orange Handle Detent Pin


product price: $32.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Size - 5/8 x 3 in.
  • Orange Handle Detent Pin.
  • Easy To Insert & Remove.
  • Hi-Visibility Bright Orange Plastisol Easy Grip Handle.
  • Features Stainless Steel Ball Locking Mechanism In Place Of Hitch Pin Clip Or Other Fastener.
  • Dimension - 7 x 4 x 0.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.