Shop All Brake Parts
Double Hh
Double HH 54171 2 x 3 in. Quick Repair Bushing
Mfr # 146427
Zoro # G604087527
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Double Hh
- MFR # 146427
- Zoro # G604087527
- Country of Origin China
- Category Brake Parts
Description
Features
- Quick Repair Bushing.
- 2 in. ID.
- 3 in. OD.
- Takes Up End Play In Shafts.
- Tightens Loose Gears.
- Die Hardened For Safety.
- Size - 2 x 3 in.
- Dimension - 4 x 4 x 0.25 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM High Definition 10" QUAD Video System, Touch Screen, (10" QUAD Monitor/2) 14.5"x10"x4.5" (A-HD10M2CQ)
- INSTALLBAY BY METRA 1/8" Split Loom Tubing, 100' Spool (SLT18)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- UWS Angle Crossover Truck Tool Box, 69", EC10772 (EC10772)
- DOUBLE HH Double HH 54161 1.5 x 2.5 in. Quick Repair Bushing (146426)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- DORMAN OE Replacement 3012 Length Single Hose (H620626)
- WESTWARD Brake Shoe Retaining Spring Tool (AMR793A-USG-4)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass (A64)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4)
- Double Hh Automotive Brakes