Shop All Brake Parts
Double Hh
Double HH 54161 1.5 x 2.5 in. Quick Repair Bushing
Mfr # 146426
Zoro # G304087285
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double Hh
- MFR # 146426
- Zoro # G304087285
- Country of Origin China
- Category Brake Parts
Description
Features
- Quick Repair Bushing.
- 1-1/2 in. ID.
- 2-1/2 in. OD.
- Takes Up End Play In Shafts.
- Tightens Loose Gears.
- Die Hardened For Safety.
- Size - 1.5 x 2.5 in.
- Dimension - 4 x 3 x 0.25 in.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precious Metal Buffing Kit, 2 Piece (12U115)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-26)
- RED HORSE PERFORMANCE 1/4" BLACK ALUMINUM LINE CLAMPS - 6PCS/PKG (320-14-2)
- LENCO Double Rocker Switch Panel for Single Actuator Trim Tabs (10222-211D)
- PARKER Union, Push to Connect, 1/4" Tube Size (62PTC-4)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Orange (3270-1013-0100)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4X4)
- ROADMASTER 33Mm X 2-1/2 Abs Nut Cvr 60-Pk (111P-60)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- Double Hh Automotive Brakes