Shop All Farm Animal Supplies
Double Hh
Double HH 28122 16.90 in. Hay Hook
Mfr # 146291
Zoro # G503710113
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Double Hh
- MFR # 146291
- Zoro # G503710113
- Country of Origin India
- Category Farm Animal Supplies
Description
Features
- Hay hook.
- Made of high quality round cold rolled steel.
- Designed for easy insertion as well as release from bale.
- Handle permits use of gloves.
- Size - 16.90 in.
- Dimension - 16.5 x 5 x 4.5 in.
- Item weight - 1.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Aluminum 4-Way Connector Hose Shutoff Manifold (37094)
- SOIL MOIST Condition Soil-Moist 1# (JCD-100SMJA)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools Gopher & Mole Bait Applicator GBA-1 (7138878)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- DOUBLE HH Double HH 24047 0.75 x 3 in. Farm Clevis (146253)
- NEOGENRPORATION Rodex 4LB Pellets (116348)
- BEST FRIENDS Have A Heart Muzzle HORSE (1944-H)
- DIAMOND FARRIER Special Plain Horseshoes 1 (3836-1)
- JACKS Jacks 10242 Forged 14 in. Hoof Nipper (10242)
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- HORSEMENS PRIDE Salt Brick 4 lb. (3419)
- Double Hh Farm Animal Supplies