Shop All Clevis Pins
Double Hh
Double HH 24026 0.90 x 3.90 in. Twist Clevis
Mfr # 146245
Zoro # G103998652
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double Hh
- MFR # 146245
- Zoro # G103998652
- Country of Origin India
- Category Clevis Pins
Description
Features
- Twisted clevis.
- 7/8 in. Diameter.
- 3/4 in. Pin diameter.
- 3-7/8 in. Usable length.
- 1-1/4 in. Opening width.
- Black painted clevis with zinc plated pin & clip.
- Working load limit 16,000 lbs.
- Size - 0.90 x 0.90 in.
- Dimension - 6 x 4 x 4.5 in.
- Item weight - 3.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC0910.4-50)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217295G)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0075)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H (302525-1000)
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- DOUBLE HH Double HH 32720 0.25 x 2 in. Clear Zinc Plated Adjustable Clevis Pin; 4 Pack (179911)
- DOUBLE HH Double HH 32740 0.38 in. Clear Zinc Plated; Adjustable Clevis Pin - 2 Pack (179903)
- HHIP 0.190" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0190)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0150)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x4 In L (WWG-CLPS-146)
- Double Hh Clevis Pins