Shop All Engine Components
Double Hh
Double HH 22520 16 in. Top Link
Mfr # 146234
Zoro # G004074769
product price: $79.09
/ea
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double Hh
- MFR # 146234
- Zoro # G004074769
- Country of Origin India
- Category Engine Components
Description
Features
- 16 in. Top link, category 2.
- Yellow zinc plated.
- Adjustable top links attach upper 3 point attaching point of implement to tractor.
- Adjusting handle included.
- Open length 33 in.
- Closed length 21 in.
- Body length 16 in.
- Hole diameter 1 in.
- Thread 1-1/8 in.
- Dimension - 23 x 2.12 x 2.5 in.
- Item weight - 9.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST PREBENT PIPE (68502)
- A & I PRODUCTS Blower Switch 3.5" x1.2" x1.5" (A-RE43497)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST561 (DST561)
- ASSENMACHER SPECIALTY TOOLS STUD REMOVER 7/16" (AH200-7/16)
- SPAL ADVANCED TECHNOLOGIES SPAL Advanced Technologies SPA30102044 13 in. Curved Blade Puller Fan - 1777 CFM (SPA30102044)
- MASTERPIECES Masterpieces 21591 Works of Ahhh Race Car (21591)
- OVERTIME H210 Magnetic Catch Cabinet Hardware (OV344542)
- RACOR Repl Kit, Check Ball Cap Assy (RK20011-01)
- DORMAN Crankcase Ventilation Filter, 904-7902 (904-7902)
- ZEROSTART Starting Fluid Atomizer 0.18 Shot Size (8202966)
- FEL-PRO Turbocharger Mounting Gasket Set, ES 75118 (ES 75118)
- Double Hh Engine Components