Shop All Connecting & Clevis Links
Double Hh
Double HH 22512 24 in. Category 1 Adjustable Top Link
Mfr # 179900
Zoro # G403998901
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double Hh
- MFR # 179900
- Zoro # G403998901
- Country of Origin United States
- Category Connecting & Clevis Links
Description
Features
- Category 1
- Finish - Yellow zinc plated
- Adjustable top link
- Attach upper 3 point attaching point of implement to tractor
- Adjusting handle included.
- Size - 24 in.
- Dimension - 2.1 x 26.25 x 3 in.
- Item weight - 8.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 3" Grip, 6 ton WLL (6421002)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- DOUBLE HH 24044 0.43 x 1.68 in. Farm Clevis (146250)
- B/A PRODUCTS CO Double Clevis Link, 1/2 In, 11,300 lb, GR70 (11-DC12)
- NATIONAL HARDWARE Link Clvs Dbl 5/16In (N282-129)
- MAZZELLA Crosby Link Weldless Ring 1" X 4", 10800 LBS WLL S (1013824)
- PEERLESS CHAIN PM AL 1-1/4" X 3" X 6" X 9", PMA125 (PMA125)
- KOCH CLEVIS FARM SCREW 7/16in. D (4001343)
- MIDWEST FASTENER 5/16" Galvanized Steel Eye & Eye Swivels (54630)
- Double Hh Lifting Hardware