Shop All Milling and Drilling Accessories
Double Hh
Double HH 10202 1 x 2.75 in. Cylinder Pin
Mfr # 145819
Zoro # G203999399
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double Hh
- MFR # 145819
- Zoro # G203999399
- Country of Origin United States
- Category Milling and Drilling Accessories
Description
Features
- Cylinder Pin.
- Overall Length 3 in.
- Useable Length 2-3/4 in.
- Precision Machined Pin With Grooves & Holes For Easy Use.
- Includes 2 Hair Pin Clips.
- Clear Zinc Plated.
- Size - 1 x 2.75 in.
- Dimension - 3.5 x 3 x 1 in.
- Item Weight - 0.82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 19/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46619)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5961)
- FACOM Hinged Pin Spanner Wrench, L 280mm (FA-126A.80)
- RIDGID Rear Centering Assembly (47570)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/8" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13221)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/8 In (16N207)
- HOUGEN 1-3/4 in. Sheet Metal Holcutter (14256)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- WOLFCRAFT Stop Drill7Pc Mtl Wolfcr (2757)
- HHIP 4" Horizontal/Vertical Rotary Table (3900-2304)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/16 In (16N205)
- Double Hh Milling and Drilling Accessories