Shop All Steel Toe Boots
Double H Boots
Size 9 Men's Pull On Steel Wellington Boot, Brown
Mfr # 2655 SZ: 9E
Zoro # G0079460
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 9
- Width E
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double H Boots
- MFR # 2655 SZ: 9E
- Zoro # G0079460
- UPC # 749186037126
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | E |
Heel Height | 1 in or Greater |
Height | 11 in |
Footwear Width | E |
Overall Height | 11 in |
Size (PRINT) | 9 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 2655, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LST2BX-Y4X)
- DOUBLE H BOOTS Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5EE)
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- DOUBLE H BOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10D)
- DOUBLE H BOOTS Size 8 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8EE)
- DOUBLE H BOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 11.5D)
- DOUBLE H BOOTS Size 12 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12EE)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- Double H Boots Foot Protection