Shop All Composite Toe Boots and Shoes
Double H Boots
Size 11-1/2 Men's Wellington Boot Composite Work Boot, Brown
Mfr # DH5143
Zoro # G6617018
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Double H Boots
- MFR # DH5143
- Zoro # G6617018
- UPC # 749186458778
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 1/2 |
Overall Height | 10 in |
Size (PRINT) | 11 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number DH5143, Toe Cap Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 (93-401)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Large (EWADJLD0810)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Red Roll Form (LCD-38-R)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (3 X 1000' 4-M)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (31003 10 D)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- TIMBERLAND PRO Size 10 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- Double H Boots Foot Protection