Shop All Wire Management Tools
Dotz
Magnetic Flex Strap, Lime
Mfr # 22202
Zoro # G608995910
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strap
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotz
- MFR # 22202
- Zoro # G608995910
- UPC # 84417222026
- Country of Origin China
- Category Wire Management Tools
Details
Item | Cable Management |
Type | Strap |
Color | Lime |
Description
dotz Magnetic Flex Strap is perfect for earbuds, USB cords, smart phone cords and more! Thread cord through strap to secure cord to strap. Magnetically locks and attaches to metallic objects for storage. Clips to clothing on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- SQUARE D Handle Assembly (KCF2PZ)
- DOTZ WrapID, Holds up to 6 ft of Cord, Blue (21904)
- DOTZ Locking Cord Strap, Black (22201)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- APC Toolless Cable Management Rings (Qty 10) (AR7540)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- Dotz Wire Management Tools