Shop All Wire Management Tools
Dotz
Cord ID PRO, 12 Cable Identifiers, 12 Device Stickers, 12 Customizable Inserts
Mfr # 21209
Zoro # G108995908
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Identifier
- Color Clear; Gray; Green; Yellow; Orange; Blue
- Includes (12) Cable Identifiers; (12) Device Stickers; (12) Customizable Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotz
- MFR # 21209
- Zoro # G108995908
- UPC # 84417212096
- Country of Origin China
- Category Wire Management Tools
Details
Item | Cable Management |
Type | Identifier |
Color | Clear; Gray; Green; Yellow; Orange; Blue |
Includes | (12) Cable Identifiers; (12) Device Stickers; (12) Customizable Inserts |
Description
At home, in the office, or on-the-go, dotz offers a complete assortment of cord and cable management products that are simple, intuitive and most of all fun. Each item was developed to tackle the unavoidable mess of cords and cables that tangle, get confused, misplaced and mixed up. Dotz products make it easy to be a master of your cord domain. dotz Cord ID Pro is an all-in-one cable identification system. Identify any home and office cord by color, number or text. The pack comes with two each of orange, yellow, lime, blue, clear and grey cable identifiers, 12 device stickers and 12 customizable inserts. It is perfect for small jobs requiring multiple colors to differentiate. Take the guesswork out of organization with the Cord ID Pro!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 35 A (CBF-35)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- MERSEN Fuse, G Class, AG Series, Time Delay, 60 A, 480V AC, Nonindicating (AG60)
- DOTZ Locking Cord Strap, Black (22201)
- DOTZ WrapID, Holds up to 6 ft of Cord, Blue (21904)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- JONARD TOOLS F Connectot Tool, 6-1/2" L (TWAF-91640)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Tan (CC-RI-CP-SM-5-TN)
- Dotz Wire Management Tools