Shop All Wire Management Tools
Dotz
Cord ID Kit, 12 Regular and 12 Jumbo-Sized Cord IDs, 72 Color-Coded Stickers, 36 ID Inserts
Mfr # 21205
Zoro # G208995907
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Identifier
- Color Clear
- Includes (12) Regular Cord Identifiers; (12) Jumbo-Sized Cord Identifiers; (72) Color-Coded Stickers; (36) Identifier Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotz
- MFR # 21205
- Zoro # G208995907
- UPC # 84417212058
- Country of Origin China
- Category Wire Management Tools
Details
Item | Cable Management |
Type | Identifier |
Color | Clear |
Includes | (12) Regular Cord Identifiers; (12) Jumbo-Sized Cord Identifiers; (72) Color-Coded Stickers; (36) Identifier Inserts |
Description
Never plug or unplug the wrong cord or cable again. Home Entertainment Cord Identifer Kit makes the most complicated home theater, gaming or tv/phone/internet installations as easy as matching a shirt with pants. Match color, number and text on both ends of the cord to easily see your electronic device connections, visible even in low-lit areas. Perfect for receiver, monitor, tv, Blu-Ray player, camcorder, cable box, stereo/speaker system, gaming, internet and coaxial cable wiring behind walls, on separate floors or in different rooms. Choose one of two cord identifer sizes to fit around standard cord and cable diameters; the jumbo identifier is perfect for HDMI cables. Simply punch out one of the Inserts 12 colored and numbered combinations to choose from, write the device name or location on it and snap around the cord end. Repeat for the other cord end. Apply a matching sticker to the device's input or output and plug in the cord. Record with a corresponding sticker on the included device chart to have a convenient reference when changing out a device or adding a new device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- LVGP Transformer 500VA 240x480 to 120/240 (G500A1KF1A02)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- DOTZ Locking Cord Strap, Black (22201)
- DOTZ WrapID, Holds up to 6 ft of Cord, Blue (21904)
- BES MANUFACTURING Super Wrist Magnet Wristband - BES (WM396)
- WIREMOLD Cord Tv/Powr Wall Kit (CMK70)
- PRECISION BRAND PRODUCTS Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002" (20425)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- Dotz Wire Management Tools