Shop All Air Grinders
Dotco
Straight Grinder With 1/4 Col
Mfr # 12L2000-36
Zoro # G1176975
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Includes 1/4" Collet
- Power Source Air Powered
- Anti-Vibration Technology Yes
- Max. Speed 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L2000-36
- Zoro # G1176975
- Country of Origin United States
- Category Air Grinders
Details
Item | Straight Grinder With 1/4 Col |
Duty | Heavy Duty |
Includes | 1/4" Collet |
Power Source | Air Powered |
Anti-Vibration Technology | Yes |
Max. Speed | 25,000 RPM |
Description
Straight Grinder With 1/4 Col, Max. Speed 25,000 RPM, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 5/8 (C20740)
- DRILL AMERICA m19x1.75 HSS Metric Hand Tap (DWTSMT19X1.75)
- WESTWARD Mill File, Smooth Cut, Rect, 10 In L (10Z715)
- DISSTON MM 25PK PH2 1 Imp Bits (255388)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0400-18)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- SPEEDAIRE Right Angle Air Grinder, 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, Medium Duty, 18,000 RPM (48LZ92)
- Dotco Air Grinders