Shop All Air Grinders
Dotco
Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp
Mfr # 12L2500-01RT
Zoro # G4867992
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Free Speed 23,000 RPM
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L2500-01RT
- Zoro # G4867992
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 7 in |
Spindle Thread Size | 3/8 in -24 |
Overall Height | 7 1/8 in |
Minimum Hose Size | 5/16 in |
Air Inlet Size | 1/4 in |
Collet Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Air Router, Power Source Air-Powered, Air Consumption 38 cfm, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Horsepower 0.9 hp, Maximum Speed 23,000 RPM, Speed Setting Variable, Collet Size 1/4 in, Kit Contents Collet, Wrenches, Tool Weight 2.6 lb, Body Style Inline, Exhaust Location Front, Housing Material Composite, Maximum Sound Level 85.4 dBA, Minimum Hose Size 5/16 in, Minimum Sound Level 85 dBA, Minimum Speed 23,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (15624)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- DRILL AMERICA DEW4MT 4MT Live Center (DEW4MT)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (10L1080-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp (12L2500-01)
- SUNEX Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (SX264)
- Dotco Air Grinders