Shop All Pneumatic Parts
Dotco
Rotor S/A
Mfr # 2254
Zoro # G2765695
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dotco
- Compatible with Brand Dotco
- Product Type Rotor S/A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 2254
- Zoro # G2765695
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Rotor S/A |
Fits Brand | Dotco |
Compatible with Brand | Dotco |
Product Type | Rotor S/A |
Description
Rotor S/A, Series Not Applicable, Product Type Rotor S/A, Compatible with Series Not Applicable, Compatible with Brand Dotco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F168)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- DOTCO Rotor Blade, Replacement (01-0907)
- DOTCO Vane, For Use With Mfr. Model Number: 10L2500-01-G, 12L2500-01-G, 12L2500-01RT-G (2253PT)
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- SPEEDAIRE Thrust Washer Spring, PK2 (TT729175G)
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- DEUBLIN Union, CG/C, 1/2in NPT RH RTR (157-2003-001)
- DYNABRADE Bearing Plate (01008)
- Dotco Pneumatic Parts