Shop All Hand Rivet Tools
Dotco
Rivet Shaver 29K 000025 Ctr Adjust
Mfr # 14CFS60-98
Zoro # G4561271
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 14CFS60-98
- Zoro # G4561271
- Country of Origin United States
- Category Hand Rivet Tools
Details
Item | Rivet Shaver 29K 000025 Ctr Adjust |
Description
Rivet Shaver 29K 000025 Ctr Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- K-TOOL INTERNATIONAL Pin Punch, 3/16" (KTI-72914)
- GOEBEL Goebel Akku-Tool, Go-Hx1, 2 Akku 2.0Ah 36Wh (2277060010)
- STANLEY ENGINEERED FASTENING Long Lever High Cap PopRivetTool For UpTo 1/4" Dmtr Stnlss Std Blnd (PS-45)
- ASTRO PNEUMATIC Astro Pneumatic 13 in. Nut-Thread Setting Hand Riveter (AS335729)
- GOEBEL Goebel Heavy Duty Lever Type Manual Rivet, High Leverage Design To Reduce Grip Force Pressure (GO-35-UN)
- G.L. HUYETT Rivet Nut Hand Tool 3/8-16 (BTIT-RNHT-3716/B1)
- PERFORMANCE TOOL 67-Pc Hand Riveter Set Rivet Gun, W2017C (W2017C)
- ASTRO PNEUMATIC Astro Pneumatic AST-1442 13 in. Nut-Thread Setting Hand Riveter (AST-1442)
- Dotco Hand Rivet Tools