Shop All Air Grinders
Dotco
Right Angle Ra Die Grndr Comp 18K 0.9Hp 1/4" Clt, 1/4" npt Air Inlet, 1/4" Collet, Medium Duty
Mfr # 12L2718-36
Zoro # G4561335
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Duty Medium Duty
- Free Speed 18,000 rpm
- Grinder Type Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L2718-36
- Zoro # G4561335
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16" |
Overall Length | 6 in |
For Wheel Dia. | 1 1/4 in |
Details
Air Inlet | 1/4" npt |
Item | Ra Die Grndr Comp 18K 0.9Hp 1/4" Clt |
Collet | 1/4" |
Duty | Medium Duty |
Free Speed | 18,000 rpm |
Grinder Type | Right Angle |
Handle Material | Composite |
HP | 0.9 HP |
Includes | Collet Wrenches |
Required Pressure | 90 psi |
Housing Material | Composite |
Tool Weight | 1.9 lb |
Grinder Orientation | Right Angle |
Application | Shipbuilding; Pipe Fabricating; Transportation Equipment Manufacturing; Welding Applications |
Features | Front, Side, and Rear Exhaust Models |
Max. Speed | 18,000 RPM |
Series | 12-22 Series |
Horsepower | 0.9 hp |
Exhaust Location | Rear |
Description
Ra Die Grndr Comp 18K 0.9Hp 1/4 In. Clt, Duty Medium Duty, Horsepower 0.9 hp, Grinder Orientation Right Angle, Max. Speed 18,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 180)
- RIDGID Ridgid 6 ft. L Toilet Auger (56658)
- DRILL AMERICA 6-32 HSS Left Hand 3 Flute Plug Tap (DWT60706)
- HOUGEN-OGURA 7/16 in. C Round Die, >1/4-3/8THK (75580)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (10LF201-36)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- CRAFTSMAN 1/4-in Angle Die Grinder (CMXPTSG1006NB)
- Dotco Air Grinders