Shop All Air Grinders
Dotco
Right Angle Ra Die Grndr Comp 18K 0.6Hp 1/4" Clt, 1/4 in Air Inlet, 1/4" Collet, Medium Duty
Mfr # 12L2218-36
Zoro # G4561341
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Duty Medium Duty
- Free Speed 18,000 rpm
- Grinder Type Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 12L2218-36
- Zoro # G4561341
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4" |
Overall Length | 7 1/2 in |
For Wheel Dia. | 1 in |
Collet Size | 1/4 in |
Details
Item | Ra Die Grndr Comp 18K 0.6Hp 1/4" Clt |
Air Inlet | 1/4 in |
Collet | 1/4" |
Duty | Medium Duty |
Free Speed | 18,000 rpm |
Grinder Type | Right Angle |
HP | 0.6 HP |
Includes | Collet Wrenches |
Required Pressure | 90 psi |
Housing Material | Composite |
Tool Weight | 1.7 lb |
Grinder Orientation | Right Angle |
Application | Shipbuilding; Pipe Fabricating; Transportation Equipment Manufacturing; Welding Applications |
Features | High Output Motor In A Lightweight Package |
Max. Speed | 18,000 RPM |
Horsepower | 0.6 hp |
Series | 12-22 Series |
Description
Ra Die Grndr Comp 18K 0.6Hp 1/4 In. Clt, Duty Medium Duty, Horsepower 0.6 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Max. Speed 18,000 RPM, Air Inlet 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-07-09)
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/8 in Size, Deep Socket, Black Phosphate (49-66-6349)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (10L1080-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0400-18)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0400-43)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- CAPRI TOOLS 1/4 in. 1 HP Air Die Grinder Set (CP32500-SA)
- Dotco Air Grinders