Shop All Air Grinders
Dotco
Right Angle Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 4500 rpm, 0.9 HP
Mfr # 12L2762-80
Zoro # G7239150
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty Heavy Duty
- Free Speed 4500 rpm
- Grinder Type Right Angle
- HP 0.9 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L2762-80
- Zoro # G7239150
- UPC # 697099646655
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16" |
Overall Length | 10 1/2 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 7 in |
Details
Item | Angle Grinder |
Air Inlet | 1/4 in NPT |
Duty | Heavy Duty |
Free Speed | 4500 rpm |
Grinder Type | Right Angle |
HP | 0.9 HP |
Includes | Collet Wrenches |
Required Pressure | 90 psi |
Housing Material | Composite |
Tool Weight | 3.9 lb |
Max. Speed | 4,500 RPM |
Power Source | Air Powered |
Air Inlet Type | NPT |
Description
Angle Grinder, Wheel Diameter 7 in, Max. Speed 4,500 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- DEWALT Filter Assembly (5140128-57)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- KESON 165 ft/50m Tape Measure, 1/2 in Blade (FLT18M165)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 60,000 RPM, 0.1 hp (12R0400-18)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (10L1080-36)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- Dotco Air Grinders