Shop All Pneumatic Tool Parts
Dotco
Rear Bearing Plate, Replacement
Mfr # 7003PT
Zoro # G5215016
original price:
$75.36
9% off
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dotco Pneumatic Tools
- Type Replacement Part
- Includes Rear Bearing Plate
- Product Type Rear End Plate
- Compatible with Brand Dotco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 7003PT
- Zoro # G5215016
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Rear Bearing Plate |
For Use With | Dotco Pneumatic Tools |
Type | Replacement Part |
Includes | Rear Bearing Plate |
Product Type | Rear End Plate |
Compatible with Brand | Dotco |
Function | Replacement For Worn or Damaged Component |
Description
Rear Bearing Plate, Series Not Applicable, Product Type Rear End Plate, Compatible with Series Not Applicable, Compatible with Brand Dotco, Includes Rear Bearing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC POLYETHYLENE ELEMENT KIT (KA130-27PE5)
- DIXON Single Plane Hose, Swivel, 3/4" (DAWS34)
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DOTCO Guard (2585PT)
- DOTCO Collet, 1/8 In, Replacement (01-0100)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- DOTCO Motor Kit, Replacement (04-0020)
- DOTCO Chuck Cap, Replacement (1058PT)
- DOTCO Ball Bearing, Replacement (538PT)
- SPEEDAIRE Motor Pin (TT126332G)
- Dotco Pneumatic Tool Parts