Shop All Pneumatic Tool Parts
Dotco
Rear Bearing Plate, Replacement
Mfr # 1003PT
Zoro # G5215061
original price:
$51.44
9% off
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dotco Pneumatic Tools
- Includes Rear Bearing Plate
- Type Replacement Part
- Compatible with Brand Dotco
- Product Type Rear Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 1003PT
- Zoro # G5215061
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Rear Bearing Plate |
For Use With | Dotco Pneumatic Tools |
Includes | Rear Bearing Plate |
Type | Replacement Part |
Compatible with Brand | Dotco |
Product Type | Rear Plate |
Function | Replacement For Worn or Damaged Component |
Description
Rear Bearing Plate, Series Not Applicable, Product Type Rear Plate, Compatible with Series Not Applicable, Compatible with Brand Dotco, Includes Rear Bearing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- BALDOR-RELIANCE Motor, 1.0 HP, OEM Replacement Brand: Baldor (RL1310A)
- DOTCO Motor Kit, Replacement (04-0020)
- DOTCO Guard (2585PT)
- DOTCO Collet, 1/8 In, Replacement (01-0100)
- DOTCO Ball Bearing, Replacement (538PT)
- DOTCO Oil-Less Rotor Blade, Replacement (2906)
- DOTCO Chuck Cap, Replacement (1058PT)
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- Dotco Compressor, Air Tank & Pneumatic Tool Parts