Shop All Pneumatic Tool Parts
Dotco
Pinion, 6K, Replacement
Mfr # 2646PT
Zoro # G7365495
original price:
$141.00
7% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dotco Pneumatic Tools
- Type Replacement Part
- Includes 6K, Pinion
- Product Type Pinion
- Function Replacement For Worn or Damaged Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 2646PT
- Zoro # G7365495
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pinion, 6K |
For Use With | Dotco Pneumatic Tools |
Type | Replacement Part |
Includes | 6K, Pinion |
Product Type | Pinion |
Function | Replacement For Worn or Damaged Component |
Compatible with Brand | Dotco |
Description
Pinion, 6K, Series Not Applicable, Product Type Pinion, Compatible with Series Not Applicable, Compatible with Brand Dotco, Includes 6K, Pinion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80352)
- GATES PowerGrip HTD Belts, 535-5M-09 (535-5M-09)
- DOTCO Oil-Less Rotor Blade, Replacement (2906)
- DOTCO Motor Kit, Replacement (04-0020)
- DOTCO Guard (2585PT)
- DOTCO Chuck Cap, Replacement (1058PT)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- DOTCO Ball Bearing, Replacement (538PT)
- ALLPAX Handle, for 16 Piece Hollow Punch (AX1341)
- Dotco Pneumatic Tool Parts